Zoro Homepage

Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS10HYE1824CUS00031

  • Zoro # G415895885


product price: $58.75
/ea

Key Features

Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Width
18 in
Header Legend Color
Black
Sign Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10HYE1824CUS00031
Zoro #
G415895885
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
24 in
Thickness
0.1 in

Details

Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Header Legend Color
Black
Sign Background Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Caution (Logos) Children At Play
UV Resistant
Yes

Description

Caution Logos Children At Play 18X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00031, Sign Category:, Specialty, Header/Legend:, Caution, Logos Children At Play, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.