Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06DWT1824R12-15

  • Zoro # G415899098


product price: $54.75
/ea

Key Features

Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Sign Background Color
White
Header
Weight Limit 5 Tons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT1824R12-15
Zoro #
G415899098
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
18 in
Length
24 in

Details

Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Sign Background Color
White
Header
Weight Limit 5 Tons
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Vertical Rectangle

Description

Weight Limit 5 Tons 18X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R12-15, Sign Category:, Regulatory, Header/Legend:, Weight Limit 5 Tons, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.