Zoro Homepage

Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06DWT1824R2-115

  • Zoro # G415899043


product price: $54.75
/ea

Key Features

Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black
Sign Background Color
White
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT1824R2-115
Zoro #
G415899043
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
18 in
Length
24 in

Details

Sign Material
Aluminum Sign
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black
Sign Background Color
White
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Header
Speed Limit 15

Description

Speed Limit 15 18X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R2-115, Sign Category:, Regulatory, Header/Legend:, Speed Limit 15, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.