Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06DWT1824R3-5R

  • Zoro # G915902458


product price: $60.25
/ea

Key Features

Width
18 in
Header
Right Turn Only Symbol
UV Resistant
Yes
Sign Background Color
White
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT1824R3-5R
Zoro #
G915902458
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
24 in
Thickness
0.063 in

Details

Header
Right Turn Only Symbol
UV Resistant
Yes
Sign Background Color
White
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Header Legend Color
Black
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Right Turn Only 18X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-5R, Sign Category:, Regulatory, Header/Legend:, Right Turn Only Symbol, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.