Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
- Mfr # DUS06DWT1824R4-7
- Zoro # G915902281
product price:Â
$
54.75
/ea
Key Features
Header
Keep Right Median Symbol
Width
18 in
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS06DWT1824R4-7
- Zoro #
- G915902281
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Thickness
- 0.063 in
- Length
- 24 in
Details
- Item
- Traffic Sign
- Header
- Keep Right Median Symbol
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Sign Shape
- Vertical Rectangle
- Header Legend Color
- Black
Description
Keep Right Median 18X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R4-7, Sign Category:, Regulatory, Header/Legend:, Keep Right Median Symbol, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.