
Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06DYE1824W4-5aP
Zoro # G415895960
product price: $60.25
/eaKey Features
Header
No Merge Area
Header Legend Color
Black
Width
18 in
Thickness
0.063 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DYE1824W4-5aP
Zoro #
G415895960
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.063 in
Length
24 in
Details
Header
No Merge Area
Header Legend Color
Black
UV Resistant
Yes
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Sign Background Color
Yellow
Description
No Merge Area 18X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W4-5aP, Sign Category:, Warning, Header/Legend:, No Merge Area, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.