Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06HWT1824R2-115

  • Zoro # G415895465


product price: $49.95
/ea

Key Features

Length
24 in
Width
18 in
Thickness
0.063 in
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT1824R2-115
Zoro #
G415895465
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
18 in
Thickness
0.063 in

Details

UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Header
Speed Limit 15
Sign Background Color
White
Sign Material
Aluminum Sign

Description

Speed Limit 15 18X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R2-115, Sign Category:, Regulatory, Header/Legend:, Speed Limit 15, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products