
Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06HWT1824R2-15
Zoro # G215895399
product price: $49.95
/eaKey Features
Sign Background Color
White
Length
24 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT1824R2-15
Zoro #
G215895399
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Thickness
0.063 in
Width
18 in
Details
Sign Background Color
White
Item
Traffic Sign
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Header Legend Color
Black
Header
Speed Limit 5
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Speed Limit 5 18X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R2-15, Sign Category:, Regulatory, Header/Legend:, Speed Limit 5, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.