
Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06HWT1824R8-6
Zoro # G415898916
product price: $45.39
/eaKey Features
Thickness
0.063 in
Sign Shape
Vertical Rectangle
Length
24 in
Sign Material
Aluminum Sign
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HWT1824R8-6
Zoro #
G415898916
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
24 in
Width
18 in
Details
Sign Shape
Vertical Rectangle
Item
Traffic Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Header
No Stopping Except On Shoulder
Header Legend Color
Red
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Description
No Stopping Except On Shoulder 18X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R8-6, Sign Category:, Regulatory, Header/Legend:, No Stopping Except On Shoulder, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.