Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06HYE1824W1-8R

  • Zoro # G915902892


product price: $45.39
/ea

Key Features

Sign Shape
Vertical Rectangle
Length
24 in
Sign Background Color
Yellow
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HYE1824W1-8R
Zoro #
G915902892
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
18 in
Thickness
0.063 in

Details

Sign Shape
Vertical Rectangle
Sign Background Color
Yellow
Item
Traffic Sign
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Right Chevron
Sign Material
Aluminum Sign
Header Legend Color
Black

Description

Right Chevron 18X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-8R, Sign Category:, Warning, Header/Legend:, Right Chevron, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.