
Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10DFY1824W1-8L
Zoro # G415896486
product price: $64.15
/eaKey Features
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Width
18 in
Header
Left Chevron
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DFY1824W1-8L
Zoro #
G415896486
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.1 in
Length
24 in
Details
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Header
Left Chevron
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Item
Traffic Sign
UV Resistant
Yes
Sign Background Color
Fluorescent Yellow
Description
Left Chevron 18X24 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-8L, Sign Category:, Warning, Header/Legend:, Left Chevron, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.