Zoro Homepage

Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10DWT1824R12-110

  • Zoro # G215895702


product price: $70.59
/ea

Key Features

Width
18 in
Sign Shape
Vertical Rectangle
Header
Weight Limit 10 Tons
UV Resistant
Yes
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT1824R12-110
Zoro #
G215895702
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
24 in
Thickness
0.1 in

Details

Sign Shape
Vertical Rectangle
Header
Weight Limit 10 Tons
UV Resistant
Yes
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black

Description

Weight Limit 10 Tons 18X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R12-110, Sign Category:, Regulatory, Header/Legend:, Weight Limit 10 Tons, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.