Zoro Homepage

Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10DWT1824R2-120

  • Zoro # G415896134


product price: $70.59
/ea

Key Features

Sign Shape
Vertical Rectangle
Header
Speed Limit 20
Thickness
0.1 in
Sign Background Color
White
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT1824R2-120
Zoro #
G415896134
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
24 in
Width
18 in

Details

Sign Shape
Vertical Rectangle
Header
Speed Limit 20
Sign Background Color
White
Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign

Description

Speed Limit 20 18X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-120, Sign Category:, Regulatory, Header/Legend:, Speed Limit 20, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.