Zoro Homepage

Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10DWT1824R2-140

  • Zoro # G415896059


product price: $70.59
/ea

Key Features

Sign Background Color
White
Length
24 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header Legend Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT1824R2-140
Zoro #
G415896059
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Thickness
0.1 in
Width
18 in

Details

Sign Background Color
White
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Header
Speed Limit 40
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign

Description

Speed Limit 40 18X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-140, Sign Category:, Regulatory, Header/Legend:, Speed Limit 40, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.