Zoro Homepage

Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10DWT1824R4-16

  • Zoro # G215895740


product price: $70.59
/ea

Key Features

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Keep Right Except To Pass
Sign Background Color
White
Sign Shape
Vertical Rectangle
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT1824R4-16
Zoro #
G215895740
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Thickness
0.1 in
Length
24 in

Details

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Keep Right Except To Pass
Sign Background Color
White
Item
Traffic Sign
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Black

Description

Keep Right Except To Pass 18X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R4-16, Sign Category:, Regulatory, Header/Legend:, Keep Right Except To Pass, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.