
Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10DWT1824R8-6
Zoro # G215897065
product price: $64.15
/eaKey Features
Sign Shape
Vertical Rectangle
Header Legend Color
Red
Sign Material
Aluminum Sign
Sign Background Color
White
Header
No Stopping Except On Shoulder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT1824R8-6
Zoro #
G215897065
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
24 in
Thickness
0.1 in
Details
Sign Shape
Vertical Rectangle
Header Legend Color
Red
Sign Material
Aluminum Sign
Sign Background Color
White
Header
No Stopping Except On Shoulder
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Description
No Stopping Except On Shoulder 18X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R8-6, Sign Category:, Regulatory, Header/Legend:, No Stopping Except On Shoulder, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.