
Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10HWT1824R4-18
Zoro # G915905213
product price: $58.75
/eaKey Features
Sign Background Color
White
Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT1824R4-18
Zoro #
G915905213
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
24 in
Width
18 in
Details
Sign Background Color
White
Sign Material
Aluminum Sign
Item
Traffic Sign
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Do Not Pass On Shoulder
Description
Do Not Pass On Shoulder 18X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R4-18, Sign Category:, Regulatory, Header/Legend:, Do Not Pass On Shoulder, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.