Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10HWT1824R8-6

  • Zoro # G415896080


product price: $53.39
/ea

Key Features

Header Legend Color
Red
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT1824R8-6
Zoro #
G415896080
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
24 in
Width
18 in

Details

Header Legend Color
Red
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
No Stopping Except On Shoulder

Description

No Stopping Except On Shoulder 18X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R8-6, Sign Category:, Regulatory, Header/Legend:, No Stopping Except On Shoulder, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.