
Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12DFO1824W4-5P
Zoro # G915903332
product price: $76.35
/ea
Free Shipping & Returns
Key Features
Thickness
0.125 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Width
18 in
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFO1824W4-5P
Zoro #
G915903332
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
18 in
Length
24 in
Details
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
Header
No Merge Area
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Description
No Merge Area 18X24 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W4-5P, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, No Merge Area, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.