
Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HWT1824R12-110
Zoro # G915912198
product price:Â $66.19
/eaKey Features
Width
18 in
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT1824R12-110
Zoro #
G915912198
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
24 in
Thickness
0.125 in
Details
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Sign Background Color
White
Header Legend Color
Black
Sign Material
Aluminum Sign
Item
Traffic Sign
Header
Weight Limit 10 Tons
Description
Weight Limit 10 Tons 18X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R12-110, Sign Category:, Regulatory, Header/Legend:, Weight Limit 10 Tons, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.