
Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HWT1824R4-17
Zoro # G915912570
product price:Â $60.15
/eaKey Features
Length
24 in
Header Legend Color
Black
Width
18 in
Header
Do Not Drive On Shoulder
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT1824R4-17
Zoro #
G915912570
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
18 in
Thickness
0.125 in
Details
Header Legend Color
Black
Header
Do Not Drive On Shoulder
Sign Background Color
White
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Description
Do Not Drive On Shoulder 18X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R4-17, Sign Category:, Regulatory, Header/Legend:, Do Not Drive On Shoulder, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.