
Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HWT1824R6-6
Zoro # G915912952
product price: $60.15
/eaKey Features
Header Legend Color
Black
Thickness
0.125 in
Width
18 in
Sign Shape
Vertical Rectangle
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT1824R6-6
Zoro #
G915912952
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
18 in
Length
24 in
Details
Header Legend Color
Black
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Sign Background Color
White
Header
Begin One Way
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Begin One Way 18X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R6-6, Sign Category:, Regulatory, Header/Legend:, Begin One Way , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.