
Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06DWT2115M5-2L
Zoro # G015905441
product price: $43.99
/eaKey Features
Length
15 in
Header Legend Color
Black
Sign Background Color
White
Sign Material
Aluminum Sign
Header
(Symbol) Advance Left Turn Arrow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT2115M5-2L
Zoro #
G015905441
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Thickness
0.063 in
Width
21 in
Details
Header Legend Color
Black
Sign Background Color
White
Sign Material
Aluminum Sign
Header
(Symbol) Advance Left Turn Arrow
Item
Traffic Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
Advance Left Turn Arrow 21X15 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M5-2L, Sign Category:, Route Marker, Header/Legend:,, Symbol Advance Left Turn Arrow, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.