Zoro Homepage

Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT2115M6-2LINT

  • Zoro # G415895687


product price: $43.99
/ea

Key Features

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Length
15 in
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT2115M6-2LINT
Zoro #
G415895687
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Thickness
0.063 in
Width
21 in

Details

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
UV Resistant
Yes
Header Legend Color
Blue
Sign Background Color
White
Sign Material
Aluminum Sign
Header
Diagonal Turn Arrow (Symbol) Left

Description

Diagonal Turn Arrow Left 21X15 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2LINT, Sign Category:, Route Marker, Header/Legend:, Diagonal Turn Arrow, Symbol Left, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.