Zoro Homepage

Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT2115M6-5

  • Zoro # G215895764


product price: $39.99
/ea

Key Features

Thickness
0.063 in
Length
15 in
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT2115M6-5
Zoro #
G215895764
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
15 in
Width
21 in

Details

UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
White
Header
Two-Directional Diagonal (Symbol)

Description

Two Directional Diagonal 21X15 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M6-5, Sign Category:, Route Marker, Header/Legend:, Two-Directional Diagonal, Symbol , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.