
Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06DYE2115W16-6P
Zoro # G215896020
product price: $43.99
/eaKey Features
Width
21 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06DYE2115W16-6P
Zoro #
G215896020
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Thickness
0.063 in
Length
15 in
Details
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Background Color
Yellow
Header
90 Degree Arrow Symbol
Header Legend Color
Black
Item
Traffic Sign
Description
90 Degree Arrow 21X15 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-6P, Sign Category:, Warning, Header/Legend:, 90 Degree Arrow Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.