
Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HWT2115M2-1INT
Zoro # G215898826
product price: $33.35
/eaKey Features
Thickness
0.063 in
Header
JCT
Header Legend Color
Blue
Length
15 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT2115M2-1INT
Zoro #
G215898826
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
15 in
Width
21 in
Details
Header
JCT
Header Legend Color
Blue
Item
Traffic Sign
UV Resistant
Yes
Sign Background Color
White
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Horizontal Rectangle
Description
JCT 21X15 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M2-1INT, Sign Category:, Route Marker, Header/Legend:, JCT, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.