
Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HWT2115M5-1RGW
Zoro # G215898796
product price:Â $36.69
/eaKey Features
Header Legend Color
White
Sign Background Color
Green
UV Resistant
Yes
Width
21 in
Header
Symbol Advance Right Turn Arrow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HWT2115M5-1RGW
Zoro #
G215898796
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Length
15 in
Thickness
0.063 in
Details
Header Legend Color
White
Sign Background Color
Green
UV Resistant
Yes
Header
Symbol Advance Right Turn Arrow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Description
Advance Right Turn Arrow 21X15 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M5-1RGW, Sign Category:, Bicycle Facility , Header/Legend:, Symbol Advance Right Turn Arrow, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.