
Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HWT2115M6-2aL
Zoro # G715902634
product price: $36.69
/eaKey Features
Sign Material
Aluminum Sign
Length
15 in
Header
Downward Diagonal Arrow (Symbol) Left
Thickness
0.063 in
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT2115M6-2aL
Zoro #
G715902634
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Thickness
0.063 in
Width
21 in
Details
Sign Material
Aluminum Sign
Item
Traffic Sign
Header
Downward Diagonal Arrow (Symbol) Left
Sign Background Color
White
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Downward Diagonal Arrow Left 21X15 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2aL, Sign Category:, Route Marker, Header/Legend:, Downward Diagonal Arrow, Symbol Left, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.