Zoro Homepage

Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06HWT2115M6-2RINT

  • Zoro # G215902608


product price: $33.35
/ea

Key Features

Header
Diagonal Turn Arrow (Symbol) Right
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Length
15 in
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT2115M6-2RINT
Zoro #
G215902608
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Thickness
0.063 in
Width
21 in

Details

Header
Diagonal Turn Arrow (Symbol) Right
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Sign Material
Aluminum Sign
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Blue
UV Resistant
Yes

Description

Diagonal Turn Arrow Right 21X15 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2RINT, Sign Category:, Route Marker, Header/Legend:, Diagonal Turn Arrow, Symbol Right, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.