Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06HWT2115M6-5INT

  • Zoro # G915905619


product price: $33.35
/ea

Key Features

UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Thickness
0.063 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT2115M6-5INT
Zoro #
G915905619
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
15 in
Width
21 in

Details

UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Blue
Header
Two-Directional Diagonal (Symbol)
Sign Material
Aluminum Sign
Item
Traffic Sign

Description

Two Directional Diagonal 21X15 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M6-5INT, Sign Category:, Route Marker, Header/Legend:, Two-Directional Diagonal, Symbol , Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.