Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DFY2115W16-6P

  • Zoro # G415896509


product price: $51.45
/ea

Key Features

Thickness
0.1 in
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Width
21 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFY2115W16-6P
Zoro #
G415896509
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
21 in
Length
15 in

Details

Sign Material
Aluminum Sign
Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Header Legend Color
Black
Item
Traffic Sign
Header
90 Degree Arrow Symbol

Description

90 Degree Arrow 21X15 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W16-6P, Sign Category:, Warning, Header/Legend:, 90 Degree Arrow Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.