Zoro Homepage

Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DWT2115M2-1GW

  • Zoro # G215897416


product price: $46.75
/ea

Key Features

UV Resistant
Yes
Sign Background Color
Green
Width
21 in
Sign Material
Aluminum Sign
Header
JCT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT2115M2-1GW
Zoro #
G215897416
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Length
15 in
Thickness
0.1 in

Details

UV Resistant
Yes
Sign Background Color
Green
Sign Material
Aluminum Sign
Header
JCT
Header Legend Color
White
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign

Description

JCT 21X15 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M2-1GW, Sign Category:, Bicycle Facility , Header/Legend:, JCT, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.