Zoro Homepage

Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DWT2115M6-2RINT

  • Zoro # G415900671


product price: $51.45
/ea

Key Features

Sign Background Color
White
Thickness
0.1 in
Header
Diagonal Turn Arrow (Symbol) Right
UV Resistant
Yes
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT2115M6-2RINT
Zoro #
G415900671
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
15 in
Width
21 in

Details

Sign Background Color
White
Header
Diagonal Turn Arrow (Symbol) Right
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Blue
Sign Shape
Horizontal Rectangle

Description

Diagonal Turn Arrow Right 21X15 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2RINT, Sign Category:, Route Marker, Header/Legend:, Diagonal Turn Arrow, Symbol Right, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.