Zoro Homepage

Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DWT2115M6-4INT

  • Zoro # G915900324


product price: $51.45
/ea

Key Features

Sign Material
Aluminum Sign
Length
15 in
Sign Background Color
White
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT2115M6-4INT
Zoro #
G915900324
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
21 in
Thickness
0.1 in

Details

Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
White
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Blue
Header
Double Arrow (Symbol)

Description

Double Arrow 21X15 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M6-4INT, Sign Category:, Route Marker, Header/Legend:, Double Arrow, Symbol , Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.