Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10HWT2115M6-2aLGW

  • Zoro # G415898589


product price: $43.99
/ea

Key Features

Sign Shape
Horizontal Rectangle
Thickness
0.1 in
Header Legend Color
White
UV Resistant
Yes
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT2115M6-2aLGW
Zoro #
G415898589
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
15 in
Width
21 in

Details

Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Header Legend Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Downward Diagonal Arrow SymbolLeft
Sign Background Color
Green

Description

Downward Diagonal Arrow Left 21X15 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2aLGW, Sign Category:, Bicycle Facility , Header/Legend:, Downward Diagonal Arrow SymbolLeft, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.