
Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT2115M6-6
Zoro # G215897263
product price: $43.99
/eaKey Features
Header
Two-Directional Straight & Turn(Symbol)
Sign Material
Aluminum Sign
Length
15 in
Thickness
0.1 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT2115M6-6
Zoro #
G215897263
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Thickness
0.1 in
Width
21 in
Details
Header
Two-Directional Straight & Turn(Symbol)
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
Description
Two Directional Straight & Turn 21X15 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M6-6, Sign Category:, Route Marker, Header/Legend:, Two-Directional Straight & TurnSymbol , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.