
Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12DWT2115M6-6GW
Zoro # G215900949
product price: $50.75
/eaKey Features
UV Resistant
Yes
Length
15 in
Thickness
0.125 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DWT2115M6-6GW
Zoro #
G215900949
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Thickness
0.125 in
Width
21 in
Details
Item
Traffic Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header Legend Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
Green
Header
Two-Directional Straight & Turn Symbol
Description
Two Directional Straight & Turn 21X15 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M6-6GW, Sign Category:, Bicycle Facility , Header/Legend:, Two-Directional Straight & Turn Symbol, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.