Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12HWT2115M5-2LGW

  • Zoro # G915912822


product price: $48.39
/ea

Key Features

Header Legend Color
White
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HWT2115M5-2LGW
Zoro #
G915912822
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Thickness
0.125 in
Length
15 in

Details

Header Legend Color
White
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
Green
Header
Symbol Advance Left Turn Arrow
Item
Traffic Sign

Description

Advance Left Turn Arrow 21X15 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M5-2LGW, Sign Category:, Bicycle Facility , Header/Legend:, Symbol Advance Left Turn Arrow, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products