Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12HWT2115M5-3LGW

  • Zoro # G915913478


product price:  $43.99
/ea

Key Features

Thickness
0.125 in
Length
15 in
Header Legend Color
White
UV Resistant
Yes
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HWT2115M5-3LGW
Zoro #
G915913478
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
15 in
Width
21 in

Details

Item
Traffic Sign
Header Legend Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Symbol Advance Left Circular Int
Sign Background Color
Green

Description

Advance Left Circular Int 21X15 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M5-3LGW, Sign Category:, Bicycle Facility , Header/Legend:, Symbol Advance Left Circular Int, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.