Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12HWT2115M6-2R

  • Zoro # G915913355


product price: $43.99
/ea

Key Features

UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Diagonal Turn Arrow (Symbol) Right
Length
15 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT2115M6-2R
Zoro #
G915913355
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Thickness
0.125 in
Width
21 in

Details

UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Diagonal Turn Arrow (Symbol) Right
Sign Material
Aluminum Sign
Sign Background Color
White
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Item
Traffic Sign

Description

Diagonal Turn Arrow Right 21X15 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2R, Sign Category:, Route Marker, Header/Legend:, Diagonal Turn Arrow, Symbol Right, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.