
Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HWT2115M6-2RINT
Zoro # G415913459
product price: $43.99
/eaKey Features
Thickness
0.125 in
Header
Diagonal Turn Arrow (Symbol) Right
Sign Shape
Horizontal Rectangle
Header Legend Color
Blue
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT2115M6-2RINT
Zoro #
G415913459
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
15 in
Width
21 in
Details
Item
Traffic Sign
Header
Diagonal Turn Arrow (Symbol) Right
Sign Shape
Horizontal Rectangle
Header Legend Color
Blue
UV Resistant
Yes
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Description
Diagonal Turn Arrow Right 21X15 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2RINT, Sign Category:, Route Marker, Header/Legend:, Diagonal Turn Arrow, Symbol Right, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.