Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12HWT2115M6-5GW

  • Zoro # G715913678


product price: $43.99
/ea

Key Features

Width
21 in
Sign Background Color
Green
Sign Material
Aluminum Sign
Thickness
0.125 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT2115M6-5GW
Zoro #
G715913678
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Thickness
0.125 in
Length
15 in

Details

Item
Traffic Sign
Sign Background Color
Green
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Two-Directional Diagonal Symbol
Sign Shape
Horizontal Rectangle
Header Legend Color
White
UV Resistant
Yes

Description

Two Directiona Diagonal 21X15 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M6-5GW, Sign Category:, Bicycle Facility , Header/Legend:, Two-Directional Diagonal Symbol, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.