Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Diamond

  • Mfr # DCS06DYE2424CUS00036

  • Zoro # G915907477


product price: $80.79
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Sign Background Color
Yellow
Header Legend Color
Black
Thickness
0.063 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06DYE2424CUS00036
Zoro #
G915907477
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
24 in
Length
24 in

Details

UV Resistant
Yes
Sign Background Color
Yellow
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Header
Children At Play
Item
Traffic Sign
Sign Shape
Diamond
Sign Material
Aluminum Sign

Description

Children At Play 24X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00036, Sign Category:, Specialty, Header/Legend:, Children At Play, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 24 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.