
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DCS06HYE2424CUS00037
Zoro # G415897070
product price: $66.19
/eaKey Features
UV Resistant
Yes
Width
24 in
Length
24 in
Sign Material
Aluminum Sign
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06HYE2424CUS00037
Zoro #
G415897070
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
24 in
Thickness
0.063 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Diamond
Sign Background Color
Yellow
Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Caution Children At Play
Description
Caution Children At Play 24X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00037, Sign Category:, Specialty, Header/Legend:, Caution Children At Play, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 24 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.