Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 24 in Width, Aluminum Sign, Diamond

  • Mfr # DCS10DYE2424CUS00184

  • Zoro # G915906333


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Sign Shape
Diamond
Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10DYE2424CUS00184
Zoro #
G915906333
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.1 in
Length
24 in

Details

Sign Shape
Diamond
Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Item
Traffic Sign
UV Resistant
Yes
Header
Caution ForkliftSymbol Traffic
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091

Description

Caution Forklift Traffic 24X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00184, Sign Category:, Specialty, Header/Legend:, Caution ForkliftSymbol Traffic, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 24 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.