Traffic Sign, 24 in Width, Aluminum Sign, Diamond
- Mfr # DCS10HYE2424CUS00038
- Zoro # G415895915
product price:Â
$
79.39
/ea
Key Features
Header
Caution Children At Play
Width
24 in
Sign Shape
Diamond
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS10HYE2424CUS00038
- Zoro #
- G415895915
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Caution Children At Play
- Sign Shape
- Diamond
- Sign Material
- Aluminum Sign
- Sign Background Color
- Yellow
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
- UV Resistant
- Yes
- Header Legend Color
- Black
Dimensions
- Width
- 24 in
- Thickness
- 0.1 in
- Length
- 24 in
Description
Caution Children At Play 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00038, Sign Category:, Specialty, Header/Legend:, Caution Children At Play, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 24 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.