Traffic Sign, 24 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06DFY2424W11-1

  • Zoro # G215894071


product price: $73.45
/ea

Key Features

Sign Background Color
Yellow
Sign Shape
Diamond
UV Resistant
Yes
Length
24 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFY2424W11-1
Zoro #
G215894071
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Thickness
0.063 in

Details

Item
Traffic Sign
Sign Background Color
Yellow
Sign Shape
Diamond
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Header Legend Color
Black
Sign Material
Aluminum Sign
Header
Bike Symbol

Description

Bike 24X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W11-1, Sign Category:, Warning, Header/Legend:, Bike Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.