
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS06DYE2424W1-1L
Zoro # G415897186
product price:Â $80.79
/ea
Free Shipping & Returns
Key Features
Width
24 in
Header
Turn Left Symbol
Sign Background Color
Yellow
UV Resistant
Yes
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06DYE2424W1-1L
Zoro #
G415897186
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.063 in
Length
24 in
Details
Item
Traffic Sign
Header
Turn Left Symbol
Sign Background Color
Yellow
UV Resistant
Yes
Sign Shape
Diamond
Header Legend Color
Black
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Description
Turn Left 24X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-1L, Sign Category:, Warning, Header/Legend:, Turn Left Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.