Traffic Sign, 24 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06HOR2424W20-5aR

  • Zoro # G215899748


product price: $60.15
/ea

Key Features

UV Resistant
Yes
Sign Shape
Diamond
Width
24 in
Header Legend Color
Black
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HOR2424W20-5aR
Zoro #
G215899748
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Thickness
0.063 in

Details

UV Resistant
Yes
Sign Shape
Diamond
Header Legend Color
Black
Item
Traffic Sign
Sign Background Color
Orange
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header
2 Right Lanes Closed Ahead

Description

2 Right Lanes Closed Ahead 24X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W20-5aR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 2 Right Lanes Closed Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.